Shop All End Mill Holders
Micro-Quik
Quick Change Double Head
Mfr # QDH-4125LH
Zoro # G7927656
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Twin Spindle Applications
- Bore Dia. 1/4 in
- Coolant Fed Coolant Through
- Type Dog Leg Tool Holder
- Shank .2500"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro-Quik
- MFR # QDH-4125LH
- Zoro # G7927656
- UPC # 728709156605
- Country of Origin United States
- Category End Mill Holders
Dimensions
Bore Dia. | 1/4 in |
Overall Length | 3-3/4 in |
Shank Dia. | .438 in |
Holder Length | 2.3130 in |
Head Dia. | 3/4 in |
Inside Dia. | 1/4 in |
Collar Dia. | 3/4 in |
Shank Length | 1.063" |
Details
Item | Boring Head Holder |
For Use With | Twin Spindle Applications |
Coolant Fed | Coolant Through |
Type | Dog Leg Tool Holder |
Shank | .2500" |
Style | Inch |
Cutting Direction | Left Hand |
Series | QDH |
Toolholder Hand | Left Hand |
Finish - Machining | Black Oxide |
Measurement System | Fractional Inch |
Material - Machining | High Speed Steel |
Finish | UN |
Description
Boring Head Holder, QDH, Overall Length 3-3/4 in, Inside Dia. 1/4 in, Bore Dia. 1/4 in, Shank Dia. .438 in, For Use With Twin Spindle Applications, Coolant Fed Coolant Through, Collar Dia. 3/4 in, Finish - Machining Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT H.K. PORTER Cuttr Wire/Rope/Cable7.5 (0690TN)
- MASTER APPLIANCE Pinpoint Attachment (40061)
- MAKITA Makita 322701-3 Die Holder (322701-3)
- DIABLO 6" L x Metal Cutting Reciprocating Saw Blade (DS0620CF)
- MICRO-QUIK Quick Change Double Ended Sleeve (QDS-750-3.1)
- MICRO-QUIK Quick Change Double Ended Sleeve (QDS-1.00-3.1)
- MICRO-QUIK Quick Change Tool Holder Metric - Steel (QTHM-322)
- MICRO-QUIK Quick Change Double Head (QDH-4125)
- MICRO-QUIK Quick Change Tool Holder Metric - Steel (QTHM-422)
- HHIP 3" X 1 Bore 45 Degree Octagon 6 Iinsert Indexable Face Mill (2068-3000)
- WIDIA Toolholder, ISO, D-Style Clamping (DVJNR163DKC3)
- Micro-Quik Milling & Drilling Toolholders