Shop All End Mill Holders
Micro-Quik
Quick Change Double Ended Sleeve
Mfr # QDS-750-2.5
Zoro # G7880196
original price:
$133.99
6% off
new price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Quick Change Square Grind
- For Use With QDH Double-Ended Tool Holders
- Bore Dia. 7/16 in
- Style Inch
- Overall Length 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro-Quik
- MFR # QDS-750-2.5
- Zoro # G7880196
- UPC # 728709157046
- Country of Origin United States
- Category End Mill Holders
Dimensions
Bore Dia. | 7/16 in |
Overall Length | 2-1/2 in |
Shank Dia. | .750 in |
Collar Dia. | 3/4 in |
Inside Dia. | 7/16 in |
Sleeve Dia. | 3/4 in |
Sleeve Length | 2-1/2 in |
Details
Item | Boring Head Holder |
Type | Quick Change Square Grind |
For Use With | QDH Double-Ended Tool Holders |
Style | Inch |
Shank | .438" |
Series | QDS |
Measurement System | Fractional Inch |
Finish - Machining | Black Oxide |
Finish | UN |
Description
Boring Head Holder, QDS, Overall Length 2-1/2 in, Inside Dia. 7/16 in, Bore Dia. 7/16 in, Shank Dia. .750 in, For Use With QDH Double-Ended Tool Holders, Collar Dia. 3/4 in, Finish - Machining Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Inspection Mirror 2" X 3-1/2" (17957)
- INTERNAL TOOL A 3/4X.1562 3/8 Shank Carbide Head Key (78-0937-C)
- EVOLUTION 7-1/4" Multi Material Sliding Compound Miter Saw (R185SMS+)
- MITEE-BITE PRODUCTS Mchinable Fxture Clamp, Wedge, 8-32,250lb. (60055)
- MICRO-QUIK Quick Change Double Head (QDH-4125LH)
- MICRO-QUIK Quick Change Tool Holder Metric - Steel (QTHM-422)
- MICRO-QUIK Quick Change Double Head (QDH-4125)
- MICRO-QUIK Quick Change Tool Holder Metric - Steel (QTHM-322)
- MICRO-QUIK Quick Change Double Ended Sleeve (QDS-750-3.1)
- MICRO-QUIK Quick Change Double Ended Sleeve (QDS-1.00-3.1)
- WIDIA Toolholder, ISO, D-Style Clamping (DCRNL3232P16KC06)
- Micro-Quik Milling & Drilling Toolholders