Shop All End Mill Holders
Micro-Quik
Quick Change Double Ended Sleeve Metric
Mfr # QDSM-25-64
Zoro # G8337691
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Quick Change Tool Holder
- For Use With QDH Double-Ended Tool Holders
- Bore Dia. 11.11mm
- Overall Length 64.00mm
- Style Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro-Quik
- MFR # QDSM-25-64
- Zoro # G8337691
- UPC # 728709157107
- Country of Origin United States
- Category End Mill Holders
Dimensions
Bore Dia. | 11.11mm |
Overall Length | 64.00mm |
Shank Dia. | 25mm |
Inside Dia. | 11.11mm |
Collar Dia. | 3/4 in |
Sleeve Length | 64.00mm |
Sleeve Dia. | 25.00mm |
Details
Item | Boring Head Holder |
Type | Quick Change Tool Holder |
For Use With | QDH Double-Ended Tool Holders |
Style | Inch |
Shank | .438" |
Series | QDSM |
Finish - Machining | Black Oxide |
Measurement System | Metric |
Finish | UN |
Description
Boring Head Holder, QDSM, Overall Length 64.00mm, Inside Dia. 11.11mm, Bore Dia. 11.11mm, Shank Dia. 25mm, For Use With QDH Double-Ended Tool Holders, Collar Dia. 3/4 in, Finish - Machining Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Gage Block, 1.181 in. Measuring Range (611673-531)
- MILWAUKEE TOOL 25 ft Tape Measure, 1 5/16 in Blade (48-22-0225)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 3/8" (84757)
- MITUTOYO Sbm-40Cx (568-368)
- MICRO-QUIK Quick Change Double Head (QDH-4125)
- MICRO-QUIK Quick Change Tool Holder Metric - Steel (QTHM-422)
- MICRO-QUIK Quick Change Double Head (QDH-4125LH)
- MICRO-QUIK Quick Change Double Ended Sleeve (QDS-750-3.1)
- MICRO-QUIK Quick Change Tool Holder Metric - Steel (QTHM-322)
- MICRO-QUIK Quick Change Double Ended Sleeve (QDS-1.00-3.1)
- ERICKSON HSK63A one Channel MQL Shrinkfit Adapter (HSK63AHPVTTMQL1C16095M)
- Micro-Quik End Mill Holders