Shop All End Mill Holders
Micro-Quik
Quick Change Double Ended Sleeve Metric
Mfr # QDSM-22-79
Zoro # G8277762
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With QDH Double-Ended Tool Holders
- Bore Dia. 11.11mm
- Style Inch
- Overall Length 79.00mm
- Type Quick Change Tool Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro-Quik
- MFR # QDSM-22-79
- Zoro # G8277762
- UPC # 728709157091
- Country of Origin United States
- Category End Mill Holders
Dimensions
Bore Dia. | 11.11mm |
Overall Length | 79.00mm |
Shank Dia. | 22mm |
Sleeve Dia. | 22.00mm |
Sleeve Length | 79.00mm |
Collar Dia. | 3/4 in |
Inside Dia. | 11.11mm |
Details
Item | Boring Head Holder |
For Use With | QDH Double-Ended Tool Holders |
Style | Inch |
Type | Quick Change Tool Holder |
Shank | .438" |
Series | QDSM |
Measurement System | Metric |
Finish - Machining | Black Oxide |
Finish | UN |
Description
Boring Head Holder, QDSM, Overall Length 79.00mm, Inside Dia. 11.11mm, Bore Dia. 11.11mm, Shank Dia. 22mm, For Use With QDH Double-Ended Tool Holders, Collar Dia. 3/4 in, Finish - Machining Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Feeler Gage Set, High Carbon Spring Steel, 20PC (19740)
- GROZ Handle Sledge Hammers, 14 lb., 36" (34520)
- MASON Vibration Isolator, Neoprene, 0 to 45 lb. (4C878)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E1102XXRI-5PK)
- MICRO-QUIK Quick Change Double Head (QDH-4125)
- MICRO-QUIK Quick Change Tool Holder Metric - Steel (QTHM-422)
- MICRO-QUIK Quick Change Double Head (QDH-4125LH)
- MICRO-QUIK Quick Change Tool Holder Metric - Steel (QTHM-322)
- MICRO-QUIK Quick Change Double Ended Sleeve (QDS-1.00-3.1)
- MICRO-QUIK Quick Change Double Ended Sleeve (QDS-750-3.1)
- JACOBS Eject Drift 903 for 3/4MT (30486N)
- Micro-Quik Milling & Drilling Toolholders