Shop All End Mill Holders
Micro-Quik
Quick Change Double Ended Sleeve Metric
Mfr # QDSM-22-64
Zoro # G8215724
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Quick Change Tool Holder
- For Use With QDH Double-Ended Tool Holders
- Bore Dia. 11.11mm
- Style Inch
- Overall Length 64.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro-Quik
- MFR # QDSM-22-64
- Zoro # G8215724
- UPC # 728709157084
- Country of Origin United States
- Category End Mill Holders
Dimensions
Bore Dia. | 11.11mm |
Overall Length | 64.00mm |
Shank Dia. | 22mm |
Sleeve Length | 64.00mm |
Collar Dia. | 3/4 in |
Sleeve Dia. | 22.00mm |
Inside Dia. | 11.11mm |
Details
Item | Boring Head Holder |
Type | Quick Change Tool Holder |
For Use With | QDH Double-Ended Tool Holders |
Style | Inch |
Shank | .438" |
Series | QDSM |
Finish - Machining | Black Oxide |
Measurement System | Metric |
Finish | UN |
Description
Boring Head Holder, QDSM, Overall Length 64.00mm, Inside Dia. 11.11mm, Bore Dia. 11.11mm, Shank Dia. 22mm, For Use With QDH Double-Ended Tool Holders, Collar Dia. 3/4 in, Finish - Machining Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, 5/16"-18, Plug, UNC, 3 Flutes (1765201)
- GENERAL TOOLS Plumb Bob 8 Oz Steel (790-8)
- GREY PNEUMATIC 1/2" Drive Duo-Socket Set (82629MD)
- HOMAX Wall Patch, Self Adhesive, 6x6in, PK2 (2297)
- MICRO-QUIK Quick Change Tool Holder Metric - Steel (QTHM-322)
- MICRO-QUIK Quick Change Tool Holder Metric - Steel (QTHM-820)
- MICRO-QUIK Quick Change Double Head (QDH-4125LH)
- MICRO-QUIK Quick Change Double Head (QDH-4125)
- MICRO-QUIK Quick Change Double Ended Sleeve (QDS-750-3.1)
- MICRO-QUIK Quick Change Double Ended Sleeve (QDS-1.00-3.1)
- TECHNIKS End Mill Holder, CAT50, 32mm Bore Dia. (22996)
- Micro-Quik Milling & Drilling Toolholders