Shop All End Mill Holders
Micro-Quik
Quick Change Double Ended Sleeve Metric
Mfr # QDSM-20-79
Zoro # G7984776
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Quick Change Tool Holder
- For Use With QDH Double-Ended Tool Holders
- Bore Dia. 11.11mm
- Style Inch
- Shank .438"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro-Quik
- MFR # QDSM-20-79
- Zoro # G7984776
- UPC # 728709157077
- Country of Origin United States
- Category End Mill Holders
Dimensions
Bore Dia. | 11.11mm |
Overall Length | 79.00mm |
Shank Dia. | 20mm |
Sleeve Length | 79.00mm |
Sleeve Dia. | 20.00mm |
Inside Dia. | 11.11mm |
Collar Dia. | 3/4 in |
Details
Item | Boring Head Holder |
Type | Quick Change Tool Holder |
For Use With | QDH Double-Ended Tool Holders |
Style | Inch |
Shank | .438" |
Series | QDSM |
Finish - Machining | Black Oxide |
Measurement System | Metric |
Finish | UN |
Description
Boring Head Holder, QDSM, Overall Length 79.00mm, Inside Dia. 11.11mm, Bore Dia. 11.11mm, Shank Dia. 20mm, For Use With QDH Double-Ended Tool Holders, Collar Dia. 3/4 in, Finish - Machining Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC 1.04" Stroke Air Piston Scaler 2800 bpm (B23)
- HHIP MT3 17 Piece ER-40 Spring Collet Chuck Set (3900-0531)
- LENOX Band Saw Blade, 7 ft. 9 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel (78117D2B72370)
- APEX TOOL GROUP WRENCH COMB RATCH FLEX 9/16 12 PT (GWR9709)
- MICRO-QUIK Quick Change Double Ended Sleeve (QDS-750-3.1)
- MICRO-QUIK Quick Change Tool Holder Metric - Steel (QTHM-322)
- MICRO-QUIK Quick Change Double Head (QDH-4125)
- MICRO-QUIK Quick Change Double Ended Sleeve (QDS-1.00-3.1)
- MICRO-QUIK Quick Change Double Head (QDH-4125LH)
- MICRO-QUIK Quick Change Tool Holder Metric - Steel (QTHM-820)
- DORIAN Tool Holder, Reversible Cut-Off, AXA (D25AXA-7-71C)
- Micro-Quik End Mill Holders