Shop All End Mill Holders
Micro-Quik
Quick Change Double Ended Sleeve Metric
Mfr # QDSM-20-64
Zoro # G8280772
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Quick Change Square Grind
- For Use With QDH Double-Ended Tool Holders
- Bore Dia. 11.11mm
- Overall Length 64.00mm
- Shank .438"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro-Quik
- MFR # QDSM-20-64
- Zoro # G8280772
- UPC # 728709157060
- Country of Origin United States
- Category End Mill Holders
Dimensions
Bore Dia. | 11.11mm |
Overall Length | 64.00mm |
Shank Dia. | 20mm |
Inside Dia. | 11.11mm |
Sleeve Length | 64.00mm |
Sleeve Dia. | 20.00mm |
Collar Dia. | 3/4 in |
Details
Item | Boring Head Holder |
Type | Quick Change Square Grind |
For Use With | QDH Double-Ended Tool Holders |
Shank | .438" |
Style | Inch |
Series | QDSM |
Finish - Machining | Black Oxide |
Measurement System | Metric |
Finish | UN |
Description
Boring Head Holder, QDSM, Overall Length 64.00mm, Inside Dia. 11.11mm, Bore Dia. 11.11mm, Shank Dia. 20mm, For Use With QDH Double-Ended Tool Holders, Collar Dia. 3/4 in, Finish - Machining Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Folding Hex Key Set, 25-Key, PK3 (CMHT26004)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 8.50mm (C18975)
- DRILL AMERICA 1-1/2" HSS Straight Flute Hand Expansion Reamer (DWRRHDE1-1/2)
- PROTO 1/4 in Drive, E6 Torx(R) SAE Socket, 6 Points (J6906TX)
- MICRO-QUIK Quick Change Double Ended Sleeve (QDS-750-3.1)
- MICRO-QUIK Quick Change Tool Holder Metric - Steel (QTHM-422)
- MICRO-QUIK Quick Change Double Head (QDH-4125)
- MICRO-QUIK Quick Change Double Head (QDH-4125LH)
- MICRO-QUIK Quick Change Double Ended Sleeve (QDS-1.00-3.1)
- MICRO-QUIK Quick Change Tool Holder Metric - Steel (QTHM-322)
- GS TOOLING CAT40 114 x 200 End Mill Holder (531060)
- Micro-Quik Milling & Drilling Toolholders