Shop All Profiling Tools
Micro-Quik
Profilling Tool, Bore Dia. .100, D .800
Mfr # QMBB-100800X
Zoro # G8330813
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C2 Micrograin Carbide
- Overall Length 1-1/2 in
- Bore Dia. .100"
- Bore Depth .800"
- Shank Dia. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro-Quik
- MFR # QMBB-100800X
- Zoro # G8330813
- UPC # 728709161173
- Country of Origin United States
- Category Profiling Tools
Dimensions
Overall Length | 1-1/2 in |
Bore Dia. | .100" |
Bore Depth | .800" |
Shank Dia. | 3/16 in |
Neck Dia. | 0.0750" |
Min. Bore Dia. | 0.1000 in |
Max. Bore Depth | 0.8000 in |
Groove Width | 0.0700" |
Description
Boring Bar, Boring, AlTiN, 0.0630 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Hexagonal Extra Long Bit 3/8" Dr, 1 Pieces, Polished Mirror (49905ML)
- SKIL Circular Saw, 7-1/4" Blade Dia., 5300 rpm (SPT67M8-01)
- DEWALT 1/8" Split Point drill bit (DW1908)
- ABANAKI Skimmer, Disc, 12 In (SCD12)
- MICRO-QUIK Profilling Tool, Bore Dia. .070, D .400 (QMBB-070400)
- MICRO-QUIK Profilling Tool, Bore Dia. .050, D .200 (QMBB-050200)
- MICRO-QUIK Profilling Tool, Bore Dia. .040, D .200 (QMBB-040200)
- MICRO-QUIK Profilling Tool, Bore Dia. .040, D .150 (QMBB-040150X)
- MICRO-QUIK Profilling Tool, Bore Dia. .050, D .200 (QMBB-050200X)
- MICRO-QUIK Profilling Tool, Bore Dia. .025, D .100 (QMBB-025100)
- BALDOR-RELIANCE C Face Kit, 34-171 (34-171)
- Micro-Quik Indexable Tools