Shop All Profiling Tools
Micro-Quik
Profilling Tool, Bore Dia. .100, D .300
Mfr # QMBB-100300X
Zoro # G7998733
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C2 Micrograin Carbide
- Overall Length 1-1/2 in
- Bore Dia. .100"
- Bore Depth .300"
- Shank Dia. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro-Quik
- MFR # QMBB-100300X
- Zoro # G7998733
- UPC # 728709161111
- Country of Origin United States
- Category Profiling Tools
Dimensions
Overall Length | 1-1/2 in |
Bore Dia. | .100" |
Bore Depth | .300" |
Shank Dia. | 3/16 in |
Neck Dia. | 0.0750" |
Max. Bore Depth | 0.3000 in |
Min. Bore Dia. | 0.1000 in |
Groove Width | 0.0700" |
Description
Boring Bar, Boring, AlTiN, 0.0630 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Heli-Mill F1675.B.063.Z06.50.P (F1675.B.063.Z06.50.P)
- PROSKIT Crimper SMA Fiber Optic Connectors (300-106)
- BOSCH 34x6 Nail Strike Bit (NS1009)
- PROTO Drive Pin Punch, 5/32 x 5 In (J48532)
- MICRO-QUIK Profilling Tool, Bore Dia. .100, D .500 (QMBB-100500X)
- MICRO-QUIK Profilling Tool, Bore Dia. .100, D .700 (QMBB-100700)
- MICRO-QUIK Profilling Tool, Bore Dia. .100, D .700 (QMBB-100700X)
- MICRO-QUIK Profilling Tool, Bore Dia. .050, D .200 (QMBB-050200X)
- MICRO-QUIK Profilling Tool, Bore Dia. .100, D .500 (QMBB-100500)
- MICRO-QUIK Profilling Tool, Bore Dia. .100, D .800 (QMBB-100800X)
- MICRO-QUIK Profilling Tool, Bore Dia. .070, D .300 (QMBB-070300)
- Micro-Quik Indexable Tools