Shop All Profiling Tools
Micro-Quik
Profilling Tool, Bore Dia. .090, D .700
Mfr # QMBB-090700X
Zoro # G8466866
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C2 Micrograin Carbide
- Overall Length 1-1/2 in
- Bore Dia. .090"
- Bore Depth .700"
- Shank Dia. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro-Quik
- MFR # QMBB-090700X
- Zoro # G8466866
- UPC # 728709161098
- Country of Origin United States
- Category Profiling Tools
Dimensions
Overall Length | 1-1/2 in |
Bore Dia. | .090" |
Bore Depth | .700" |
Shank Dia. | 3/16 in |
Neck Dia. | 0.0700" |
Min. Bore Dia. | 0.0900 in |
Max. Bore Depth | 0.7000 in |
Groove Width | 0.0700" |
Description
Boring Bar, Boring, AlTiN, 0.0550 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 2-1/8 (MHSTK34)
- GEDORE 1/2" Drive, Socket Set Metric, 15 pcs (D 19 L-015)
- SPEEDAIRE Air Drill, Keyless, 3/8 In, 1800 RPM (21AA71)
- KRAFT TOOL Smooth Faced Framing Hammer, 21 oz. (GG641)
- MICRO-QUIK Profilling Tool, Bore Dia. .040, D .150 (QMBB-040150)
- MICRO-QUIK Profilling Tool, Bore Dia. .040, D .200 (QMBB-040200X)
- MICRO-QUIK Profilling Tool, Bore Dia. .040, D .150 (QMBB-040150X)
- MICRO-QUIK Profilling Tool, Bore Dia. .040, D .200 (QMBB-040200)
- MICRO-QUIK Profilling Tool, Bore Dia. .050, D .200 (QMBB-050200)
- MICRO-QUIK Profilling Tool, Bore Dia. .050, D .200 (QMBB-050200X)
- MICRO-QUIK Profilling Tool, Bore Dia. .070, D .300 (QMBB-070300)
- Micro-Quik Profiling Tools