Shop All Profiling Tools
Micro-Quik
Profilling Tool, Bore Dia. .090, D .700
Mfr # QMBB-090700
Zoro # G8106962
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C2 Micrograin Carbide
- Overall Length 1-1/2 in
- Bore Dia. .090"
- Bore Depth .700"
- Shank Dia. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro-Quik
- MFR # QMBB-090700
- Zoro # G8106962
- UPC # 728709161081
- Country of Origin United States
- Category Profiling Tools
Dimensions
Overall Length | 1-1/2 in |
Bore Dia. | .090" |
Bore Depth | .700" |
Shank Dia. | 3/16 in |
Neck Dia. | 0.0700" |
Max. Bore Depth | 0.7000 in |
Min. Bore Dia. | 0.0900 in |
Groove Width | 0.0700" |
Description
Boring Bar, Boring, Bright (Uncoated), 0.0550 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS 1/2 in Drive, 3/4" 6 pt SAE Socket, 6 Points (SS-1/2D3/4)
- MILWAUKEE TOOL 3/16 in. x 4 in. Cabinet 1000 Volt Insulated Screwdriver (48-22-2231)
- KRAFT TOOL Stainless Steel Cement Edg, 6" x 3" 1/4"R (CF163)
- BOSCH Template Guide Adapter Kit (RA1129)
- MICRO-QUIK Profilling Tool, Bore Dia. .040, D .150 (QMBB-040150X)
- MICRO-QUIK Profilling Tool, Bore Dia. .070, D .300 (QMBB-070300X)
- MICRO-QUIK Profilling Tool, Bore Dia. .040, D .200 (QMBB-040200X)
- MICRO-QUIK Profilling Tool, Bore Dia. .070, D .300 (QMBB-070300)
- MICRO-QUIK Profilling Tool, Bore Dia. .070, D .400 (QMBB-070400)
- MICRO-QUIK Profilling Tool, Bore Dia. .040, D .150 (QMBB-040150)
- Micro-Quik Profiling Tools