Shop All Profiling Tools
Micro-Quik
Profilling Tool, Bore Dia. .090, D .500
Mfr # QMBB-090500X
Zoro # G8380976
$31.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material C2 Micrograin Carbide
- Overall Length 1-1/2 in
- Bore Dia. .090"
- Bore Depth .500"
- Shank Dia. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro-Quik
- MFR # QMBB-090500X
- Zoro # G8380976
- UPC # 728709161074
- Country of Origin United States
- Category Profiling Tools
Dimensions
Overall Length | 1-1/2 in |
Bore Dia. | .090" |
Bore Depth | .500" |
Shank Dia. | 3/16 in |
Neck Dia. | 0.0700" |
Min. Bore Dia. | 0.0900 in |
Max. Bore Depth | 1/2 in |
Groove Width | 0.0700" |
Description
Boring Bar, Boring, AlTiN, 0.0550 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 12.5mm (47916)
- WRIGHT TOOL Attachment 1/4" Drive Adaptor - 1/4"Fema (2453)
- QEP Ceramic Floor Tile Installation Kit, 6 pc (78220Q)
- GREY PNEUMATIC SKT 1/4" DR X 5/16" MAG DEEP IM (GP910DG)
- MICRO-QUIK Profilling Tool, Bore Dia. .070, D .400 (QMBB-070400)
- MICRO-QUIK Profilling Tool, Bore Dia. .040, D .200 (QMBB-040200)
- MICRO-QUIK Profilling Tool, Bore Dia. .070, D .300 (QMBB-070300)
- MICRO-QUIK Profilling Tool, Bore Dia. .070, D .300 (QMBB-070300X)
- MICRO-QUIK Profilling Tool, Bore Dia. .040, D .150 (QMBB-040150)
- MICRO-QUIK Profilling Tool, Bore Dia. .040, D .150 (QMBB-040150X)
- MICRO-QUIK Profilling Tool, Bore Dia. .050, D .200 (QMBB-050200)
- Micro-Quik Profiling Tools