Shop All Profiling Tools
Micro-Quik
Profilling Tool, Bore Dia. .090, D .500
Mfr # QMBB-090500
Zoro # G8431622
product price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C2 Micrograin Carbide
- Overall Length 1-1/2 in
- Bore Dia. .090"
- Bore Depth .500"
- Shank Dia. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro-Quik
- MFR # QMBB-090500
- Zoro # G8431622
- UPC # 728709161067
- Country of Origin United States
- Category Profiling Tools
Dimensions
Overall Length | 1-1/2 in |
Bore Dia. | .090" |
Bore Depth | .500" |
Shank Dia. | 3/16 in |
Neck Dia. | 0.0700" |
Max. Bore Depth | 1/2 in |
Min. Bore Dia. | 0.0900 in |
Groove Width | 0.0700" |
Description
Boring Bar, Boring, Bright (Uncoated), 0.0550 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN6336.4-SG-50-M10-55 Star Knob (6336.4-SG-50-M10-55)
- BON TOOL Screed, 3/4" X 4" X 2 Foot-6"reinforced H Aluminum (24-116)
- GEDORE Power Bolt Cutter, 7-7/8" (8340 Z-200 JL)
- ZORO SELECT Chucking Reamer, 1/2 In., 6 Flute, HSS (13H765)
- MICRO-QUIK Profilling Tool, Bore Dia. .025, D .100 (QMBB-025100)
- MICRO-QUIK Profilling Tool, Bore Dia. .040, D .150 (QMBB-040150X)
- MICRO-QUIK Profilling Tool, Bore Dia. .070, D .300 (QMBB-070300X)
- MICRO-QUIK Profilling Tool, Bore Dia. .040, D .150 (QMBB-040150)
- MICRO-QUIK Profilling Tool, Bore Dia. .050, D .200 (QMBB-050200)
- MICRO-QUIK Profilling Tool, Bore Dia. .070, D .400 (QMBB-070400)
- MICRO 100 Carbide Quick Change - Radial Profiling Right Hand, AlTiN Coated (QPR5-110375X)
- Micro-Quik Indexable Tools