Shop All Profiling Tools
Micro-Quik
Profilling Tool, Bore Dia. .080, D .600
Mfr # QMBB-080600
Zoro # G8139756
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C2 Micrograin Carbide
- Overall Length 1-1/2 in
- Bore Dia. .080"
- Bore Depth .600"
- Shank Dia. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro-Quik
- MFR # QMBB-080600
- Zoro # G8139756
- UPC # 728709161029
- Country of Origin United States
- Category Profiling Tools
Dimensions
Overall Length | 1-1/2 in |
Bore Dia. | .080" |
Bore Depth | .600" |
Shank Dia. | 3/16 in |
Neck Dia. | 0.0600" |
Min. Bore Dia. | 0.0800 in |
Max. Bore Depth | 0.6000 in |
Groove Width | 0.0700" |
Description
Boring Bar, Boring, Bright (Uncoated), 0.0500 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Construction Reamer, 1-1/16 In., 7 In. L (12G360)
- MIDWEST Snips Forged Scratch Awl, 3-1/2", 8630 Steel (MW-A1)
- HARDIN Hook & Loop backed dust shroud for TRIAD Polisher (BRTRSHROUD)
- POLYVANCE FLEXMOLD MOLDING BARS 3PK (UR2560-3)
- MICRO-QUIK Profilling Tool, Bore Dia. .070, D .300 (QMBB-070300)
- MICRO-QUIK Profilling Tool, Bore Dia. .025, D .100 (QMBB-025100)
- MICRO-QUIK Profilling Tool, Bore Dia. .040, D .150 (QMBB-040150)
- MICRO-QUIK Profilling Tool, Bore Dia. .040, D .150 (QMBB-040150X)
- MICRO-QUIK Profilling Tool, Bore Dia. .050, D .200 (QMBB-050200)
- MICRO-QUIK Profilling Tool, Bore Dia. .070, D .300 (QMBB-070300X)
- INTERNAL TOOL A Rop-220-500 .220 X .500 Profiler (56-1815)
- Micro-Quik Profiling Tools