Shop All Profiling Tools
Micro-Quik
Profilling Tool, Bore Dia. .080, D .300
Mfr # QMBB-080300X
Zoro # G8048862
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C2 Micrograin Carbide
- Overall Length 1-1/2 in
- Bore Dia. .080"
- Bore Depth .300"
- Shank Dia. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro-Quik
- MFR # QMBB-080300X
- Zoro # G8048862
- UPC # 728709160992
- Country of Origin United States
- Category Profiling Tools
Dimensions
Overall Length | 1-1/2 in |
Bore Dia. | .080" |
Bore Depth | .300" |
Shank Dia. | 3/16 in |
Neck Dia. | 0.0600" |
Min. Bore Dia. | 0.0800 in |
Max. Bore Depth | 0.3000 in |
Groove Width | 0.0700" |
Description
Boring Bar, Boring, AlTiN, 0.0500 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 32mm 12 pt Metric Socket, 12 Points (5MT32)
- BON TOOL Bon 11-922 Repl Disc For 11-921, 7" Abrasive (11-922)
- KLEIN TOOLS Bag/Tote, Tool Pouch, White, Canvas, 1 Pockets (5142)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 8mm (1208MSC)
- MICRO-QUIK Profilling Tool, Bore Dia. .040, D .200 (QMBB-040200X)
- MICRO-QUIK Profilling Tool, Bore Dia. .040, D .200 (QMBB-040200)
- MICRO-QUIK Profilling Tool, Bore Dia. .070, D .300 (QMBB-070300X)
- MICRO-QUIK Profilling Tool, Bore Dia. .070, D .400 (QMBB-070400)
- MICRO-QUIK Profilling Tool, Bore Dia. .050, D .200 (QMBB-050200X)
- MICRO-QUIK Profilling Tool, Bore Dia. .040, D .150 (QMBB-040150X)
- MICRO-QUIK Profilling Tool, Bore Dia. .040, D .150 (QMBB-040150)
- Micro-Quik Profiling Tools