Shop All Profiling Tools
Micro-Quik
Profilling Tool, Bore Dia. .080, D .300
Mfr # QMBB-080300
Zoro # G7968116
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C2 Micrograin Carbide
- Overall Length 1-1/2 in
- Bore Dia. .080"
- Bore Depth .300"
- Shank Dia. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro-Quik
- MFR # QMBB-080300
- Zoro # G7968116
- UPC # 728709160985
- Country of Origin United States
- Category Profiling Tools
Dimensions
Overall Length | 1-1/2 in |
Bore Dia. | .080" |
Bore Depth | .300" |
Shank Dia. | 3/16 in |
Neck Dia. | 0.0600" |
Min. Bore Dia. | 0.0800 in |
Max. Bore Depth | 0.3000 in |
Groove Width | 0.0700" |
Description
Boring Bar, Boring, Bright (Uncoated), 0.0500 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Tool Pouch, Tool Belt, Blue, Black, 600D Polyester, 4 Pockets (5MZL0)
- WESTWARD Transfer Punch Set, 1 to 13mm, 25 Pc (22N847)
- MILWAUKEE TOOL 2 Piece Metric and SAE Ergonomic (48-22-2183)
- CLC WORK GEAR Tool Works Series Work Belt, 29 to 46 in Waist, Leather (E4501)
- MICRO-QUIK Profilling Tool, Bore Dia. .070, D .300 (QMBB-070300X)
- MICRO-QUIK Profilling Tool, Bore Dia. .040, D .200 (QMBB-040200X)
- MICRO-QUIK Profilling Tool, Bore Dia. .040, D .200 (QMBB-040200)
- MICRO-QUIK Profilling Tool, Bore Dia. .040, D .150 (QMBB-040150X)
- MICRO-QUIK Profilling Tool, Bore Dia. .050, D .200 (QMBB-050200)
- MICRO-QUIK Profilling Tool, Bore Dia. .070, D .300 (QMBB-070300)
- MICRO 100 Carbide Radial Profiling Right Hand, AlTiN Coated (PR8-360750X)
- Micro-Quik Indexable Tools