Shop All Profiling Tools
Micro-Quik
Profilling Tool, Bore Dia. .080, D .200
Mfr # QMBB-080200
Zoro # G8422172
product price: $29.25
/ea
$29.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C2 Micrograin Carbide
- Overall Length 1-1/2 in
- Bore Dia. .080"
- Bore Depth .200"
- Shank Dia. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro-Quik
- MFR # QMBB-080200
- Zoro # G8422172
- UPC # 728709160961
- Country of Origin United States
- Category Profiling Tools
Dimensions
Overall Length | 1-1/2 in |
Bore Dia. | .080" |
Bore Depth | .200" |
Shank Dia. | 3/16 in |
Neck Dia. | 0.0600" |
Min. Bore Dia. | 0.0800 in |
Max. Bore Depth | 0.2000 in |
Groove Width | 0.0700" |
Description
Boring Bar, Boring, Bright (Uncoated), 0.0500 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 18mm Triple Square Metric Socket, 12 Points (J5218M)
- KNIPEX 11 in Needle Nose Plier Dipped Handle (28 71 280 SBA)
- PROTO BAR PRY ROLL HEAD 18 (POJ2130)
- CRESCENT NICHOLSON 4-1/8" Metal Ferruled Wooden Handle Number 3 (21503N)
- MICRO-QUIK Profilling Tool, Bore Dia. .070, D .300 (QMBB-070300X)
- MICRO-QUIK Profilling Tool, Bore Dia. .070, D .300 (QMBB-070300)
- MICRO-QUIK Profilling Tool, Bore Dia. .040, D .150 (QMBB-040150X)
- MICRO-QUIK Profilling Tool, Bore Dia. .070, D .400 (QMBB-070400)
- MICRO-QUIK Profilling Tool, Bore Dia. .025, D .100 (QMBB-025100)
- MICRO-QUIK Profilling Tool, Bore Dia. .040, D .150 (QMBB-040150)
- BALDOR-RELIANCE C Face Kit, 36-1037GLD (36-1037GLD)
- Micro-Quik Profiling Tools