Shop All Profiling Tools
Micro-Quik
Profilling Tool, Bore Dia. .070, D .500
Mfr # QMBB-070500X
Zoro # G8076503
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C2 Micrograin Carbide
- Overall Length 1-1/2 in
- Bore Dia. .070"
- Bore Depth .500"
- Shank Dia. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro-Quik
- MFR # QMBB-070500X
- Zoro # G8076503
- UPC # 728709160930
- Country of Origin United States
- Category Profiling Tools
Dimensions
Overall Length | 1-1/2 in |
Bore Dia. | .070" |
Bore Depth | .500" |
Shank Dia. | 3/16 in |
Neck Dia. | 0.0550" |
Min. Bore Dia. | 0.0700 in |
Max. Bore Depth | 1/2 in |
Groove Width | 0.0700" |
Description
Boring Bar, Boring, AlTiN, 0.0430 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC $SKT SET 3/8" DR 12 PIECE DEEP IM (GP1202D)
- WRIGHT TOOL Spanner Wrench Adjustable Face Black Ind (9638)
- BON TOOL Bon 12-844 Handle For Placers, Fiberglass 1 1/8" X 54" (12-844)
- DURSTON MANUFACTURING Long Torx Master Set 18Pc T10 Thru T50 (V458L)
- MICRO-QUIK Profilling Tool, Bore Dia. .040, D .150 (QMBB-040150X)
- MICRO-QUIK Profilling Tool, Bore Dia. .050, D .200 (QMBB-050200X)
- MICRO-QUIK Profilling Tool, Bore Dia. .070, D .300 (QMBB-070300)
- MICRO-QUIK Profilling Tool, Bore Dia. .040, D .150 (QMBB-040150)
- MICRO-QUIK Profilling Tool, Bore Dia. .025, D .100 (QMBB-025100)
- MICRO-QUIK Profilling Tool, Bore Dia. .040, D .200 (QMBB-040200X)
- MICRO-QUIK Profilling Tool, Bore Dia. .070, D .300 (QMBB-070300X)
- Micro-Quik Indexable Tools