Shop All Profiling Tools
Micro-Quik
Profilling Tool, Bore Dia. .070, D .400
Mfr # QMBB-070400X
Zoro # G8189842
product price: $33.95
/ea
$33.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C2 Micrograin Carbide
- Overall Length 1-1/2 in
- Bore Dia. .070"
- Bore Depth .400"
- Shank Dia. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro-Quik
- MFR # QMBB-070400X
- Zoro # G8189842
- UPC # 728709160916
- Country of Origin United States
- Category Profiling Tools
Dimensions
Overall Length | 1-1/2 in |
Bore Dia. | .070" |
Bore Depth | .400" |
Shank Dia. | 3/16 in |
Neck Dia. | 0.0550" |
Max. Bore Depth | 0.4000 in |
Min. Bore Dia. | 0.0700 in |
Groove Width | 0.0700" |
Description
Boring Bar, Boring, AlTiN, 0.0430 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG HSS End Mill, 9/16in.dia., 1-1/8in.Cut L (5731600)
- DICKIES Roll Up Tool Bag, Tool Wrap, 23 Pocket, 14.5"x23.5", 23 Pockets (57006)
- CRESCENT 3/8" Drive 12 Point Standard SAE Socket 1/4" (CDS23N)
- URREA Chisel & Punch Set, 26Pc (NO.46)
- MICRO-QUIK Profilling Tool, Bore Dia. .040, D .150 (QMBB-040150)
- MICRO-QUIK Profilling Tool, Bore Dia. .070, D .400 (QMBB-070400)
- MICRO-QUIK Profilling Tool, Bore Dia. .025, D .100 (QMBB-025100)
- MICRO-QUIK Profilling Tool, Bore Dia. .050, D .200 (QMBB-050200X)
- MICRO-QUIK Profilling Tool, Bore Dia. .040, D .150 (QMBB-040150X)
- MICRO-QUIK Profilling Tool, Bore Dia. .040, D .200 (QMBB-040200)
- INTERNAL TOOL A Rop-220-500 .220 X .500 Profiler (56-1815-C)
- Micro-Quik Indexable Tools