Shop All Profiling Tools
Micro-Quik
Profilling Tool, Bore Dia. .070, D .300
Mfr # QMBB-070300X
Zoro # G8171825
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C2 Micrograin Carbide
- Overall Length 1-1/2 in
- Bore Dia. .070"
- Bore Depth .300"
- Shank Dia. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro-Quik
- MFR # QMBB-070300X
- Zoro # G8171825
- UPC # 728709160893
- Country of Origin United States
- Category Profiling Tools
Dimensions
Overall Length | 1-1/2 in |
Bore Dia. | .070" |
Bore Depth | .300" |
Shank Dia. | 3/16 in |
Neck Dia. | 0.0550" |
Max. Bore Depth | 0.3000 in |
Min. Bore Dia. | 0.0700 in |
Groove Width | 0.0700" |
Description
Boring Bar, Boring, AlTiN, 0.0430 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Flat Chisel, 0.680 In., 12 In., Oval (4MGZ3)
- CHANNELLOCK Adj. Wrench, 6", 15/16" Cap., Chrome (806W)
- DRILL AMERICA 1/2"-20 HSS Machine and Fraction Hand Tap Set, Finish: Uncoated (Bright) (T/A54741)
- RECIPRO TOOLS Reciprocating Connector Quick Connect Adapter (RCT-A10)
- MICRO-QUIK Profilling Tool, Bore Dia. .025, D .100 (QMBB-025100)
- MICRO-QUIK Profilling Tool, Bore Dia. .050, D .200 (QMBB-050200)
- MICRO-QUIK Profilling Tool, Bore Dia. .100, D .500 (QMBB-100500)
- MICRO-QUIK Profilling Tool, Bore Dia. .100, D .700 (QMBB-100700X)
- MICRO-QUIK Profilling Tool, Bore Dia. .100, D .800 (QMBB-100800)
- MICRO-QUIK Profilling Tool, Bore Dia. .100, D .300 (QMBB-100300X)
- MICRO-QUIK Profilling Tool, Bore Dia. .070, D .400 (QMBB-070400)
- Micro-Quik Profiling Tools