Shop All Profiling Tools
Micro-Quik
Profilling Tool, Bore Dia. .070, D .150
Mfr # QMBB-070150X
Zoro # G7988626
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material C2 Micrograin Carbide
- Overall Length 1-1/2 in
- Bore Dia. .070"
- Bore Depth .150"
- Shank Dia. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro-Quik
- MFR # QMBB-070150X
- Zoro # G7988626
- UPC # 728709160855
- Country of Origin United States
- Category Profiling Tools
Dimensions
Overall Length | 1-1/2 in |
Bore Dia. | .070" |
Bore Depth | .150" |
Shank Dia. | 3/16 in |
Neck Dia. | 0.0550" |
Max. Bore Depth | 0.1500 in |
Min. Bore Dia. | 0.0700 in |
Groove Width | 0.0700" |
Description
Boring Bar, Boring, AlTiN, 0.0430 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 1/2" Drive 5" Extension (642502)
- WILLIAMS Williams Long Hex Bit, 1/4" D, 5/16" (BITH1002)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 27/64 (C23853)
- GRAY TOOLS 30mm Striking Face Box Wrench, 45° Offset Head (66930)
- MICRO-QUIK Profilling Tool, Bore Dia. .070, D .300 (QMBB-070300)
- MICRO-QUIK Profilling Tool, Bore Dia. .025, D .100 (QMBB-025100)
- MICRO-QUIK Profilling Tool, Bore Dia. .070, D .300 (QMBB-070300X)
- MICRO-QUIK Profilling Tool, Bore Dia. .040, D .150 (QMBB-040150X)
- MICRO-QUIK Profilling Tool, Bore Dia. .050, D .200 (QMBB-050200X)
- MICRO-QUIK Profilling Tool, Bore Dia. .040, D .200 (QMBB-040200X)
- Micro-Quik Indexable Tools