Shop All Profiling Tools
Micro-Quik
Profilling Tool, Bore Dia. .060, D .500
Mfr # QMBB-060500X
Zoro # G8342731
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material C2 Micrograin Carbide
- Overall Length 1-1/2 in
- Bore Dia. .060"
- Bore Depth .500"
- Shank Dia. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro-Quik
- MFR # QMBB-060500X
- Zoro # G8342731
- UPC # 728709160831
- Country of Origin United States
- Category Profiling Tools
Dimensions
Overall Length | 1-1/2 in |
Bore Dia. | .060" |
Bore Depth | .500" |
Shank Dia. | 3/16 in |
Neck Dia. | 0.0450" |
Min. Bore Dia. | 0.0600 in |
Max. Bore Depth | 1/2 in |
Groove Width | 0.0700" |
Description
Boring Bar, Boring, AlTiN, 0.0380 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Carbide Hole Cutter, 2in. Hole, 1in. D (CTD32)
- APEX TOOL GROUP 8-1/2 in, Drive Size: 1/4 in , Num. of pieces:1 (M-1500-P)
- EREM Tweezer 3-4In Silicon Wafer Handling (91SA)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8%-M42 RHS/RHC 15/64 (54057)
- MICRO-QUIK Profilling Tool, Bore Dia. .050, D .200 (QMBB-050200X)
- MICRO-QUIK Profilling Tool, Bore Dia. .040, D .150 (QMBB-040150)
- MICRO-QUIK Profilling Tool, Bore Dia. .040, D .200 (QMBB-040200X)
- MICRO-QUIK Profilling Tool, Bore Dia. .070, D .300 (QMBB-070300)
- MICRO-QUIK Profilling Tool, Bore Dia. .050, D .200 (QMBB-050200)
- MICRO-QUIK Profilling Tool, Bore Dia. .025, D .100 (QMBB-025100)
- BALDOR-RELIANCE C Face Kit, 37-1304GLD (37-1304GLD)
- Micro-Quik Indexable Tools