Shop All Profiling Tools
Micro-Quik
Profilling Tool, Bore Dia. .060, D .200
Mfr # QMBB-060200
Zoro # G7847174
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C2 Micrograin Carbide
- Overall Length 1-1/2 in
- Bore Dia. .060"
- Bore Depth .200"
- Shank Dia. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro-Quik
- MFR # QMBB-060200
- Zoro # G7847174
- UPC # 728709160763
- Country of Origin United States
- Category Profiling Tools
Dimensions
Overall Length | 1-1/2 in |
Bore Dia. | .060" |
Bore Depth | .200" |
Shank Dia. | 3/16 in |
Neck Dia. | 0.0450" |
Min. Bore Dia. | 0.0600 in |
Max. Bore Depth | 0.2000 in |
Groove Width | 0.0700" |
Description
Boring Bar, Boring, Bright (Uncoated), 0.0380 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Mill File, American, Rectangular, Bastard (78143100)
- CRESCENT 1/2" Drive 6 Point Standard Impact SAE Socket 7/8" (CIMS11N)
- PROTO 1/2 in Drive, 24mm Triple Square Metric Socket, 12 Points (J5424M)
- WESTWARD Replacement Bolt Cutter Head, Alloy Steel (GGS_74499)
- MICRO-QUIK Profilling Tool, Bore Dia. .025, D .100 (QMBB-025100)
- MICRO-QUIK Profilling Tool, Bore Dia. .070, D .300 (QMBB-070300X)
- MICRO-QUIK Profilling Tool, Bore Dia. .040, D .200 (QMBB-040200)
- MICRO-QUIK Profilling Tool, Bore Dia. .070, D .400 (QMBB-070400)
- MICRO-QUIK Profilling Tool, Bore Dia. .050, D .200 (QMBB-050200)
- MICRO-QUIK Profilling Tool, Bore Dia. .070, D .300 (QMBB-070300)
- MICRO-QUIK Profilling Tool, Bore Dia. .050, D .200 (QMBB-050200X)
- Micro-Quik Indexable Tools