Shop All Profiling Tools
Micro-Quik
Profilling Tool, Bore Dia. .050, D .300
Mfr # QMBB-050300
Zoro # G8250943
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C2 Micrograin Carbide
- Overall Length 1-1/2 in
- Bore Dia. .050"
- Bore Depth .300"
- Shank Dia. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro-Quik
- MFR # QMBB-050300
- Zoro # G8250943
- UPC # 728709160725
- Country of Origin United States
- Category Profiling Tools
Dimensions
Overall Length | 1-1/2 in |
Bore Dia. | .050" |
Bore Depth | .300" |
Shank Dia. | 3/16 in |
Neck Dia. | 0.0380" |
Min. Bore Dia. | 0.0500 in |
Max. Bore Depth | 0.3000 in |
Groove Width | 0.0500" |
Description
Boring Bar, Boring, Bright (Uncoated), 0.0310 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Chamfer Cutter - Flat End - Helical Flutes, 0.5000" (916532)
- CMT ORANGE TOOLS 3-PIECE COVE RAISED PANEL SET (800.517.11)
- WILLIAMS Screwdriver, Premium Round, 3"x3/16 3/16" Round (SDR-22)
- CRESCENT WISS SNIPS MULTIPURP 9"" YLW (MPC3N)
- MICRO-QUIK Profilling Tool, Bore Dia. .025, D .100 (QMBB-025100)
- MICRO-QUIK Profilling Tool, Bore Dia. .070, D .400 (QMBB-070400)
- MICRO-QUIK Profilling Tool, Bore Dia. .040, D .150 (QMBB-040150X)
- MICRO-QUIK Profilling Tool, Bore Dia. .040, D .200 (QMBB-040200X)
- MICRO-QUIK Profilling Tool, Bore Dia. .050, D .200 (QMBB-050200)
- MICRO-QUIK Profilling Tool, Bore Dia. .050, D .200 (QMBB-050200X)
- BALDOR-RELIANCE C Face Kit, 37-1304GLD (37-1304GLD)
- Micro-Quik Profiling Tools