Shop All Profiling Tools
Micro-Quik
Profilling Tool, Bore Dia. .050, D .150
Mfr # QMBB-050150X
Zoro # G7992327
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material C2 Micrograin Carbide
- Overall Length 1-1/2 in
- Bore Dia. .050"
- Bore Depth .150"
- Shank Dia. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro-Quik
- MFR # QMBB-050150X
- Zoro # G7992327
- UPC # 728709160695
- Country of Origin United States
- Category Profiling Tools
Dimensions
Overall Length | 1-1/2 in |
Bore Dia. | .050" |
Bore Depth | .150" |
Shank Dia. | 3/16 in |
Neck Dia. | 0.0380" |
Min. Bore Dia. | 0.0500 in |
Max. Bore Depth | 0.1500 in |
Groove Width | 0.0500" |
Description
Boring Bar, Boring, AlTiN, 0.0310 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 1/2 (55432)
- GATORBACK Tool Pouch, Tool Pouch, Electrician, 18 Pocket, 1250 Denier DuraTek Nylon, 18 Pockets (B201)
- RIDGID Wrench, 1 Strap (31335)
- MAUDLIN PRODUCTS Tool Wrap, 321 SS, 50 Ft. L x 10 In. W (SSFW321-10-50)
- MICRO-QUIK Profilling Tool, Bore Dia. .050, D .200 (QMBB-050200X)
- MICRO-QUIK Profilling Tool, Bore Dia. .025, D .100 (QMBB-025100)
- MICRO-QUIK Profilling Tool, Bore Dia. .050, D .200 (QMBB-050200)
- MICRO-QUIK Profilling Tool, Bore Dia. .040, D .200 (QMBB-040200)
- MICRO-QUIK Profilling Tool, Bore Dia. .070, D .300 (QMBB-070300)
- MICRO-QUIK Profilling Tool, Bore Dia. .070, D .400 (QMBB-070400)
- BALDOR-RELIANCE C Face Kit, 36-1037GLD (36-1037GLD)
- Micro-Quik Profiling Tools