Shop All Profiling Tools
Micro-Quik
Profilling Tool, Bore Dia. .045, D .200
Mfr # QMBB-045200X
Zoro # G8366547
product price: $40.39
/ea
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C2 Micrograin Carbide
- Overall Length 1-1/2 in
- Bore Dia. .045"
- Bore Depth .200"
- Shank Dia. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro-Quik
- MFR # QMBB-045200X
- Zoro # G8366547
- UPC # 728709160671
- Country of Origin United States
- Category Profiling Tools
Dimensions
Overall Length | 1-1/2 in |
Bore Dia. | .045" |
Bore Depth | .200" |
Shank Dia. | 3/16 in |
Neck Dia. | 0.0360" |
Max. Bore Depth | 0.2000 in |
Min. Bore Dia. | 0.0450 in |
Groove Width | 0.0250" |
Description
Boring Bar, Boring, AlTiN, 0.0270 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUPER TAMPER STEEL HANDLE 8X8"" (KR-1ST)
- WESTWARD Magnetic Pickup, 2 Lb Pull, 5 1/2 In L (1VTZ4)
- SUPERCUT 80-inch x 0.5-inch x 0.025 x 3 TPI Carbon Tool Steel Blade (412307)
- SPYDER Hole Saw, Bi-Metal, 4-1/2In (600105CF)
- MICRO-QUIK Profilling Tool, Bore Dia. .040, D .150 (QMBB-040150)
- MICRO-QUIK Profilling Tool, Bore Dia. .040, D .200 (QMBB-040200)
- MICRO-QUIK Profilling Tool, Bore Dia. .040, D .200 (QMBB-040200X)
- MICRO-QUIK Profilling Tool, Bore Dia. .025, D .100 (QMBB-025100)
- MICRO-QUIK Profilling Tool, Bore Dia. .070, D .400 (QMBB-070400)
- MICRO-QUIK Profilling Tool, Bore Dia. .050, D .200 (QMBB-050200X)
- MICRO-QUIK Profilling Tool, Bore Dia. .070, D .300 (QMBB-070300X)
- Micro-Quik Profiling Tools