Shop All Profiling Tools
Micro-Quik
Profilling Tool, Bore Dia. .045, D .150
Mfr # QMBB-045150X
Zoro # G8332703
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C2 Micrograin Carbide
- Overall Length 1-1/2 in
- Bore Dia. .045"
- Bore Depth .150"
- Shank Dia. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro-Quik
- MFR # QMBB-045150X
- Zoro # G8332703
- UPC # 728709160657
- Country of Origin United States
- Category Profiling Tools
Dimensions
Overall Length | 1-1/2 in |
Bore Dia. | .045" |
Bore Depth | .150" |
Shank Dia. | 3/16 in |
Neck Dia. | 0.0360" |
Max. Bore Depth | 0.1500 in |
Min. Bore Dia. | 0.0450 in |
Groove Width | 0.0250" |
Description
Boring Bar, Boring, AlTiN, 0.0270 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD 1/2" Four Flute Routing End Mill Corner Radius 2-1/2"L (EMC601676)
- LEICA NA Digital Theodolite, Magnification 20X (LDT-05)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-4A)
- KRAFT TOOL Blue Steel Outside Step Too, 6"x6"x6" 1"R (CF771PF)
- MICRO-QUIK Profilling Tool, Bore Dia. .040, D .150 (QMBB-040150)
- MICRO-QUIK Profilling Tool, Bore Dia. .040, D .150 (QMBB-040150X)
- MICRO-QUIK Profilling Tool, Bore Dia. .070, D .400 (QMBB-070400)
- MICRO-QUIK Profilling Tool, Bore Dia. .050, D .200 (QMBB-050200X)
- MICRO-QUIK Profilling Tool, Bore Dia. .040, D .200 (QMBB-040200X)
- MICRO-QUIK Profilling Tool, Bore Dia. .050, D .200 (QMBB-050200)
- BALDOR-RELIANCE C Face Kit, 37-1304GLD (37-1304GLD)
- Micro-Quik Profiling Tools