Shop All Profiling Tools
Micro-Quik
Profilling Tool, Bore Dia. .040, D .200
Mfr # QMBB-040200X
Zoro # G8258311
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C2 Micrograin Carbide
- Overall Length 1-1/2 in
- Bore Dia. .040"
- Bore Depth .200"
- Shank Dia. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro-Quik
- MFR # QMBB-040200X
- Zoro # G8258311
- UPC # 728709160633
- Country of Origin United States
- Category Profiling Tools
Dimensions
Overall Length | 1-1/2 in |
Bore Dia. | .040" |
Bore Depth | .200" |
Shank Dia. | 3/16 in |
Neck Dia. | 0.0320" |
Max. Bore Depth | 0.2000 in |
Min. Bore Dia. | 0.0400 in |
Groove Width | 0.0250" |
Description
Boring Bar, Boring, AlTiN, 0.0240 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 1/2" Drive 6-Point Deep Socket 11/16" (5322H)
- PFERD 8" Diamond Machinist File - Round, Medium Cut (04064)
- STEELE Pneumatic Bit, .401 Shank Turn Type, 18"L (A913-18)
- VERMONT GAGE Go/No Go Set Plug Assy, 5/8-11 UNC 2A (371147050)
- MICRO-QUIK Profilling Tool, Bore Dia. .070, D .300 (QMBB-070300X)
- MICRO-QUIK Profilling Tool, Bore Dia. .070, D .400 (QMBB-070400)
- MICRO-QUIK Profilling Tool, Bore Dia. .040, D .150 (QMBB-040150)
- MICRO-QUIK Profilling Tool, Bore Dia. .040, D .150 (QMBB-040150X)
- MICRO-QUIK Profilling Tool, Bore Dia. .050, D .200 (QMBB-050200X)
- MICRO-QUIK Profilling Tool, Bore Dia. .070, D .300 (QMBB-070300)
- BALDOR-RELIANCE C Face Kit, 36-1037GLD (36-1037GLD)
- Micro-Quik Profiling Tools