Shop All Profiling Tools
Micro-Quik
Profilling Tool, Bore Dia. .035, D .150
Mfr # QMBB-035150
Zoro # G8182745
product price: $39.35
/ea
$39.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C2 Micrograin Carbide
- Overall Length 1-1/2 in
- Bore Dia. .035"
- Bore Depth .150"
- Shank Dia. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro-Quik
- MFR # QMBB-035150
- Zoro # G8182745
- UPC # 728709160589
- Country of Origin United States
- Category Profiling Tools
Dimensions
Overall Length | 1-1/2 in |
Bore Dia. | .035" |
Bore Depth | .150" |
Shank Dia. | 3/16 in |
Neck Dia. | 0.0280" |
Max. Bore Depth | 0.1500 in |
Min. Bore Dia. | 0.0350 in |
Groove Width | 0.0250" |
Description
Boring Bar, Boring, Bright (Uncoated), 0.0210 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Drop Head Bulb Auger for 5/8 in. Sectional Cable (48-53-3811)
- WARNER Scraper, SS, Straight Blade, 4", PK6 (10738)
- IRWIN 8-1/4", 24-Teeth Circular Saw Blade, Steel (15150)
- HHIP 26 Piece .010-0.500" Radius Gage Set (4901-0026)
- MICRO-QUIK Profilling Tool, Bore Dia. .070, D .300 (QMBB-070300)
- MICRO-QUIK Profilling Tool, Bore Dia. .040, D .150 (QMBB-040150X)
- MICRO-QUIK Profilling Tool, Bore Dia. .025, D .100 (QMBB-025100)
- MICRO-QUIK Profilling Tool, Bore Dia. .050, D .200 (QMBB-050200)
- MICRO-QUIK Profilling Tool, Bore Dia. .070, D .400 (QMBB-070400)
- MICRO-QUIK Profilling Tool, Bore Dia. .050, D .200 (QMBB-050200X)
- MICRO 100 Carbide Quick Change - Axial and Radial Profiling Right Hand, AlTiN Coated (QPA8-360750X)
- Micro-Quik Profiling Tools