Shop All Profiling Tools
Micro-Quik
Profilling Tool, Bore Dia. .035, D .100
Mfr # QMBB-035100X
Zoro # G7863125
product price: $40.45
/ea
$40.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C2 Micrograin Carbide
- Overall Length 1-1/2 in
- Bore Dia. .035"
- Bore Depth .100"
- Shank Dia. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro-Quik
- MFR # QMBB-035100X
- Zoro # G7863125
- UPC # 728709160572
- Country of Origin United States
- Category Profiling Tools
Dimensions
Overall Length | 1-1/2 in |
Bore Dia. | .035" |
Bore Depth | .100" |
Shank Dia. | 3/16 in |
Neck Dia. | 0.0280" |
Max. Bore Depth | 0.1000 in |
Min. Bore Dia. | 0.0350 in |
Groove Width | 0.0250" |
Description
Boring Bar, Boring, AlTiN, 0.0210 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1 in Drive Impact Socket 1 5/16 in Size, Deep Socket, black oxide (8942)
- KNIPEX Spare Tips, 3 1/2" Spare Tips for 4, PK2 (44 29 J51)
- DRILL AMERICA .1885 HSS Dowel Pin Reamer (DWRRDP.1885)
- PROTO Combination Wrench, SAE, 9/16" Head Sz (J1218SPL)
- MICRO-QUIK Profilling Tool, Bore Dia. .070, D .400 (QMBB-070400)
- MICRO-QUIK Profilling Tool, Bore Dia. .040, D .150 (QMBB-040150)
- MICRO-QUIK Profilling Tool, Bore Dia. .070, D .300 (QMBB-070300X)
- MICRO-QUIK Profilling Tool, Bore Dia. .040, D .200 (QMBB-040200)
- MICRO-QUIK Profilling Tool, Bore Dia. .050, D .200 (QMBB-050200)
- MICRO-QUIK Profilling Tool, Bore Dia. .040, D .150 (QMBB-040150X)
- INTERNAL TOOL A Rop-220-500 .220 X .500 Profiler (56-1815)
- Micro-Quik Profiling Tools