Shop All Profiling Tools
Micro-Quik
Profilling Tool, Bore Dia. .030, D .100
Mfr # QMBB-030100X
Zoro # G8194146
product price: $42.75
/ea
$42.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C2 Micrograin Carbide
- Overall Length 1-1/2 in
- Bore Dia. .030"
- Bore Depth .100"
- Shank Dia. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro-Quik
- MFR # QMBB-030100X
- Zoro # G8194146
- UPC # 728709160558
- Country of Origin United States
- Category Profiling Tools
Dimensions
Overall Length | 1-1/2 in |
Bore Dia. | .030" |
Bore Depth | .100" |
Shank Dia. | 3/16 in |
Neck Dia. | 0.0240" |
Min. Bore Dia. | 0.0300 in |
Max. Bore Depth | 0.1000 in |
Groove Width | 0.0250" |
Description
Boring Bar, Boring, AlTiN, 0.0180 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Standard Spade Set, 1/4-1 1/2, 6 L, 13 Pc (DSB5013P)
- WESTWARD 1/4" Drive 72 Geared Teeth Pear Head Style Hand Ratchet, 7-1/4" L, Chrome Finish (440G10)
- WESTWARD Adjustable Wrench, 8 in, 1-1/8 in Jaw Capacity, Chrome (1NYA3)
- INSIZE Inside Spring Caliper, Steel, 6" Range (7240-150)
- MICRO-QUIK Profilling Tool, Bore Dia. .070, D .300 (QMBB-070300)
- MICRO-QUIK Profilling Tool, Bore Dia. .040, D .200 (QMBB-040200)
- MICRO-QUIK Profilling Tool, Bore Dia. .040, D .150 (QMBB-040150X)
- MICRO-QUIK Profilling Tool, Bore Dia. .070, D .400 (QMBB-070400)
- MICRO-QUIK Profilling Tool, Bore Dia. .070, D .300 (QMBB-070300X)
- MICRO-QUIK Profilling Tool, Bore Dia. .040, D .200 (QMBB-040200X)
- MICRO-QUIK Profilling Tool, Bore Dia. .050, D .200 (QMBB-050200)
- Micro-Quik Indexable Tools