Shop All Profiling Tools
Micro-Quik
Profilling Tool, Bore Dia. .025, D .100
Mfr # QMBB-025100X
Zoro # G8453051
product price: $42.29
/ea
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C2 Micrograin Carbide
- Overall Length 1-1/2 in
- Bore Dia. .025"
- Bore Depth .100"
- Shank Dia. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro-Quik
- MFR # QMBB-025100X
- Zoro # G8453051
- UPC # 728709160534
- Country of Origin United States
- Category Profiling Tools
Dimensions
Overall Length | 1-1/2 in |
Bore Dia. | .025" |
Bore Depth | .100" |
Shank Dia. | 3/16 in |
Neck Dia. | 0.0200" |
Max. Bore Depth | 0.1000 in |
Min. Bore Dia. | 0.0250 in |
Groove Width | 0.0250" |
Description
Boring Bar, Boring, AlTiN, 0.0150 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIM PRODUCTS Dual Drive Deep Metric Sockets Set, 9Pc (VIMDDM400D)
- FEIN Blades, 1-3/16 in. Size, 3-68/97 in.L, PK10 (63502157290)
- DEWALT Cordless Impact Wrench, 1,400 ft-lb, 5.0Ah (DCF900H1)
- HALDER SUPERCRAFT Dead Blow Hammer, 30 oz., 11-3/4" (3377040)
- MICRO-QUIK Profilling Tool, Bore Dia. .040, D .200 (QMBB-040200)
- MICRO-QUIK Profilling Tool, Bore Dia. .070, D .400 (QMBB-070400)
- MICRO-QUIK Profilling Tool, Bore Dia. .040, D .200 (QMBB-040200X)
- MICRO-QUIK Profilling Tool, Bore Dia. .025, D .100 (QMBB-025100)
- MICRO-QUIK Profilling Tool, Bore Dia. .040, D .150 (QMBB-040150)
- MICRO-QUIK Profilling Tool, Bore Dia. .050, D .200 (QMBB-050200X)
- BALDOR-RELIANCE C Face Kit, 37-1304GLD (37-1304GLD)
- Micro-Quik Profiling Tools