Shop All Profiling Tools
Micro-Quik
Profilling Tool, Bore Dia. .020, D .075
Mfr # QMBB-020075X
Zoro # G8135163
product price: $48.39
/ea
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C2 Micrograin Carbide
- Overall Length 1-1/2 in
- Bore Dia. .020"
- Bore Depth .075"
- Shank Dia. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro-Quik
- MFR # QMBB-020075X
- Zoro # G8135163
- UPC # 728709160510
- Country of Origin United States
- Category Profiling Tools
Dimensions
Overall Length | 1-1/2 in |
Bore Dia. | .020" |
Bore Depth | .075" |
Shank Dia. | 3/16 in |
Neck Dia. | 0.0160" |
Max. Bore Depth | 0.0750 in |
Min. Bore Dia. | 0.0200 in |
Groove Width | 0.0250" |
Description
Boring Bar, Boring, AlTiN, 0.0120 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-27/64" Reduced Shank HSS Drill Bit 1/2" Shank, Shank Type: Round (DWDRSD1-27/64)
- BOSCH Impact Driver Bits, Torx(TM), T20, 1" L, PK2 (ITT20102)
- OSG Screw Machine Drill Bit, 1.25 mm Size, 140 Degrees Point Angle, High Speed Steel, TiAlN Finish (859512511)
- L.H. DOTTIE L.H. Dottie 1/2''-13 Machine Screw Anchor Setting Tool (ST8)
- MICRO-QUIK Profilling Tool, Bore Dia. .040, D .200 (QMBB-040200X)
- MICRO-QUIK Profilling Tool, Bore Dia. .040, D .150 (QMBB-040150)
- MICRO-QUIK Profilling Tool, Bore Dia. .025, D .100 (QMBB-025100)
- MICRO-QUIK Profilling Tool, Bore Dia. .040, D .200 (QMBB-040200)
- MICRO-QUIK Profilling Tool, Bore Dia. .050, D .200 (QMBB-050200)
- MICRO-QUIK Profilling Tool, Bore Dia. .050, D .200 (QMBB-050200X)
- MICRO 100 Carbide Quick Change - Axial and Radial Profiling Right Hand, AlTiN Coated (QPA8-360750X)
- Micro-Quik Profiling Tools