Shop All Profiling Tools
Micro-Quik
Profilling Tool, Bore Dia. .015, D .050
Mfr # QMBB-015050X
Zoro # G8281917
$48.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material C2 Micrograin Carbide
- Overall Length 1-1/2 in
- Bore Dia. .015"
- Bore Depth .050"
- Shank Dia. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro-Quik
- MFR # QMBB-015050X
- Zoro # G8281917
- UPC # 728709160497
- Country of Origin United States
- Category Profiling Tools
Dimensions
Overall Length | 1-1/2 in |
Bore Dia. | .015" |
Bore Depth | .050" |
Shank Dia. | 3/16 in |
Neck Dia. | 0.0120" |
Max. Bore Depth | 0.0500 in |
Min. Bore Dia. | 0.0150 in |
Groove Width | 0.0250" |
Description
Boring Bar, Boring, AlTiN, 0.0090 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 21/64 (45621)
- CRESCENT Replacement Pads and Pins for A-N Connector Pliers 52910N (52910KITN)
- SK PROFESSIONAL TOOLS 3/8" Drive, 4 pt SAE Socket, 4 Points (41438)
- ONSRUD Routing End Mill, Up O-Flute, 1/4, 3/8, 2 (63-724)
- MICRO-QUIK Profilling Tool, Bore Dia. .070, D .300 (QMBB-070300X)
- MICRO-QUIK Profilling Tool, Bore Dia. .050, D .200 (QMBB-050200X)
- MICRO-QUIK Profilling Tool, Bore Dia. .025, D .100 (QMBB-025100)
- MICRO-QUIK Profilling Tool, Bore Dia. .050, D .200 (QMBB-050200)
- MICRO-QUIK Profilling Tool, Bore Dia. .040, D .200 (QMBB-040200)
- MICRO-QUIK Profilling Tool, Bore Dia. .070, D .400 (QMBB-070400)
- INTERNAL TOOL A Rop-220-500 .220 X .500 Profiler (56-1815-C)
- Micro-Quik Profiling Tools