Shop All Indexable Boring Bars
Micro-Quik
Boring Bar, 4 in L, Carbide
Mfr # QBB-4602500X
Zoro # G8090731
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 in
- Shank Dia. 1/2 in
- Bore Dia. .460"
- Bore Depth 2.500"
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro-Quik
- MFR # QBB-4602500X
- Zoro # G8090731
- UPC # 728709154182
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 4 in |
Shank Dia. | 1/2 in |
Bore Dia. | .460" |
Bore Depth | 2.500" |
Radius | 0.0050 in |
Max. Bore Depth | 2-1/2 in |
Min. Bore Dia. | 0.4600 in |
Corner Radius | 0.005" |
Neck Dia. | 0.3450" |
Groove Width | 0.3000" |
Description
Boring Bar, Boring, AlTiN, 0.2100 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABC HAMMERS 53 oz. Polyurethane Dead Blow Hammer - Overall Length 15.25" (ABC4DB)
- STARRETT Band Saw Blade, 9 ft. 6" L, 3/4" W, 4/6 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99902-09-06)
- MITUTOYO Dial Test Indicator Set, Hori, 0to0.030 In (513-402-10T)
- GEARWRENCH 3/8" Drive Mechanics Tool Set SAE 30 Pieces 1/4" to 1" , Chorme (80569)
- MICRO-QUIK Boring Bar, 3 in L, Carbide (QBB-2001500)
- MICRO-QUIK Boring Bar, 2-1/2 in L, Carbide (QBB-3201250X)
- MICRO-QUIK Boring Bar, 2 in L, Carbide (QBB-140800)
- MICRO-QUIK Boring Bar, 1-1/2 in L, Carbide (QBB-120350)
- MICRO-QUIK Boring Bar, 2 in L, Carbide (QBB-320500)
- MICRO-QUIK Boring Bar, 2 in L, Carbide (QBB-180750X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-3201000)
- Micro-Quik Indexable Tools