Shop All Indexable Boring Bars
Micro-Quik
Boring Bar, 4 in L, Carbide
Mfr # QBB-3602500X
Zoro # G8259781
product price: $94.29
/ea
Free Shipping & Returns
$94.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 in
- Shank Dia. 3/8 in
- Bore Dia. .360"
- Cutting Direction Right Hand
- Bore Depth 2.500"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro-Quik
- MFR # QBB-3602500X
- Zoro # G8259781
- UPC # 728709154069
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 4 in |
Shank Dia. | 3/8 in |
Bore Dia. | .360" |
Bore Depth | 2.500" |
Radius | 0.0050 in |
Max. Bore Depth | 2-1/2 in |
Min. Bore Dia. | 0.3600 in |
Groove Width | 0.2000" |
Corner Radius | 0.005" |
Neck Dia. | 0.2700" |
Description
Boring Bar, Boring, AlTiN, 0.1725 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Flex Putty Knife (28-240)
- SUMITOMO GNDISR2025-T1566 (GNDISR2025-T1566)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive (P-320X)
- YMW TAPS Spiral Point Tap, TIN SS D5 M6 X 1.0 (372920)
- MICRO-QUIK Boring Bar, 2 in L, Carbide (QBB-320500X)
- MICRO-QUIK Boring Bar, 2-1/2 in L, Carbide (QBB-3201250X)
- MICRO-QUIK Boring Bar, 2 in L, Carbide (QBB-320500)
- MICRO-QUIK Boring Bar, 3 in L, Carbide (QBB-2001500)
- MICRO-QUIK Boring Bar, 2 in L, Carbide (QBB-200750)
- MICRO-QUIK Boring Bar, 3 in L, Carbide (QBB-3201800)
- CARMEX Indexable Thread Turning Tool Holder, SIR 0265 K08, 5 in L, High Speed Steel, - Insert Shape (SIR 0265 K08)
- Micro-Quik Indexable Boring Bars