Shop All Indexable Boring Bars
Micro-Quik
Boring Bar, 4 in L, Carbide
Mfr # QBB-3202500X
Zoro # G8426862
product price: $91.55
/ea
Free Shipping & Returns
$91.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/8 in
- Overall Length 4 in
- Bore Dia. .320"
- Bore Depth 2.500"
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro-Quik
- MFR # QBB-3202500X
- Zoro # G8426862
- UPC # 728709153901
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/8 in |
Overall Length | 4 in |
Bore Dia. | .320" |
Bore Depth | 2.500" |
Radius | 0.0050 in |
Min. Bore Dia. | 0.3200 in |
Max. Bore Depth | 2-1/2 in |
Groove Width | 0.2000" |
Neck Dia. | 0.2400" |
Corner Radius | 0.005" |
Description
Boring Bar, Boring, AlTiN, 0.1325 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN ER Collet, 5C (560-001S)
- KLEIN TOOLS Hole Saw Kit, Carbide Hole Cutter, 4-Piece (31872)
- STANLEY Putty Knife, Stiff, 1-1/2", Carbon Steel (28-141)
- TEKTON 1/2 Inch Drive x 31 mm Deep 6-Point Impact Socket (SID23131)
- MICRO-QUIK Boring Bar, 2-1/2 in L, Carbide (QBB-3201250X)
- MICRO-QUIK Boring Bar, 1-1/2 in L, Carbide (QBB-110300)
- MICRO-QUIK Boring Bar, 1-1/2 in L, Carbide (QBB-110500)
- MICRO-QUIK Boring Bar, 4-1/2 in L, Carbide (QBB-4603000X)
- MICRO-QUIK Boring Bar, 3 in L, Carbide (QBB-2001500)
- MICRO-QUIK Boring Bar, 2 in L, Carbide (QBB-180750X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BBL-2001300)
- Micro-Quik Indexable Boring Bars