Shop All Indexable Boring Bars
Micro-Quik
Boring Bar, 4-1/2 in L, Carbide
Mfr # QBB-4603000X
Zoro # G7882497
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4-1/2 in
- Shank Dia. 1/2 in
- Bore Dia. .460"
- Cutting Direction Right Hand
- Bore Depth 3.000"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro-Quik
- MFR # QBB-4603000X
- Zoro # G7882497
- UPC # 728709154205
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 4-1/2 in |
Shank Dia. | 1/2 in |
Bore Dia. | .460" |
Bore Depth | 3.000" |
Radius | 0.0050 in |
Min. Bore Dia. | 0.4600 in |
Max. Bore Depth | 3 in |
Groove Width | 0.3000" |
Neck Dia. | 0.3450" |
Corner Radius | 0.005" |
Description
Boring Bar, Boring, AlTiN, 0.2100 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4 in Drive, T25 Torx(R) Socket, 6 Points (42925)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX long Size 17 mm L.240 mm (40101717)
- COUGAR PRO Set 1/2" Dr 16 Pc Set 12 Pt Std Cougar P (A41)
- JONES STEPHENS E-Z Stroke Pipe Saw, 8" (S49005)
- MICRO-QUIK Boring Bar, 1-1/2 in L, Carbide (QBB-110300)
- MICRO-QUIK Boring Bar, 2-1/2 in L, Carbide (QBB-3201250X)
- MICRO-QUIK Boring Bar, 2 in L, Carbide (QBB-320500X)
- MICRO-QUIK Boring Bar, 2 in L, Carbide (QBB-140800)
- MICRO-QUIK Boring Bar, 2 in L, Carbide (QBB-320500)
- MICRO-QUIK Boring Bar, 3 in L, Carbide (QBB-2001500)
- HHIP 3/8" C-6 9 Piece Boring Bar Set (1001-0001)
- Micro-Quik Indexable Boring Bars