Shop All Indexable Boring Bars
Micro-Quik
Boring Bar, 3 in L, Carbide
Mfr # QBB-4901500X
Zoro # G7968204
product price: $90.45
/ea
Free Shipping & Returns
$90.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2 in
- Overall Length 3 in
- Bore Dia. .490"
- Bore Depth 1.500"
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro-Quik
- MFR # QBB-4901500X
- Zoro # G7968204
- UPC # 728709154267
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1/2 in |
Overall Length | 3 in |
Bore Dia. | .490" |
Bore Depth | 1.500" |
Radius | 0.0050 in |
Max. Bore Depth | 1-1/2 in |
Min. Bore Dia. | 0.4900 in |
Neck Dia. | 0.3670" |
Groove Width | 0.3000" |
Corner Radius | 0.005" |
Description
Boring Bar, Boring, AlTiN, 0.2400 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #28 HSS Split Point Jobber Length Drill Bit, Overall Length: 2-7/8" (DWDSP28)
- ONSRUD 1/4" Two Flute Routing End Mill Ball Nose 2"L (AMC700788)
- DYNABRADE Pneumatic Finishing Sander, 0.15 HP (58502)
- LENOX Band Saw Blade, 9 ft. 10 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel (52744D2B92995)
- MICRO-QUIK Boring Bar, 3 in L, Carbide (QBB-2301600X)
- MICRO-QUIK Boring Bar, 2 in L, Carbide (QBB-140800)
- MICRO-QUIK Boring Bar, 1-1/2 in L, Carbide (QBB-110300)
- MICRO-QUIK Boring Bar, 2 in L, Carbide (QBB-200750)
- MICRO-QUIK Boring Bar, 1-1/2 in L, Carbide (QBB-120350)
- MICRO-QUIK Boring Bar, 2 in L, Carbide (QBB-320500)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-080200)
- Micro-Quik Indexable Boring Bars