Shop All Indexable Boring Bars
Micro-Quik
Boring Bar, 3 in L, Carbide
Mfr # QBB-4601250X
Zoro # G8112535
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2 in
- Overall Length 3 in
- Bore Dia. .460"
- Cutting Direction Right Hand
- Bore Depth 1.250"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro-Quik
- MFR # QBB-4601250X
- Zoro # G8112535
- UPC # 728709154120
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1/2 in |
Overall Length | 3 in |
Bore Dia. | .460" |
Bore Depth | 1.250" |
Radius | 0.0050 in |
Max. Bore Depth | 1-1/4 in |
Min. Bore Dia. | 0.4600 in |
Groove Width | 0.3000" |
Neck Dia. | 0.3450" |
Corner Radius | 0.005" |
Description
Boring Bar, Boring, AlTiN, 0.2100 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 7 ft. 9-1/2" L, 1/4" W, 4 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91120-07-09-1/2)
- GUARDAIR Pistol Grip Air Gun, 18" Extension (U75XT018AA3)
- DR.SHRINK Puts Out 212000 BTU At 22 Pounds Of Gas Pressure Propane Fuel Powered (DS-SHFAST998)
- KESON 50 ft Tape Measure, 1/2 in Blade (MC-1810-50)
- MICRO-QUIK Boring Bar, 2 in L, Carbide (QBB-180750X)
- MICRO-QUIK Boring Bar, 4-1/2 in L, Carbide (QBB-4603000X)
- MICRO-QUIK Boring Bar, 2 in L, Carbide (QBB-140800)
- MICRO-QUIK Boring Bar, 1-1/2 in L, Carbide (QBB-110500)
- MICRO-QUIK Boring Bar, 2 in L, Carbide (QBB-320500)
- MICRO-QUIK Boring Bar, 2 in L, Carbide (QBB-200750)
- CARMEX Indexable Thread Turning Tool Holder, SIR 0750 P16, 7 in L, High Speed Steel, - Insert Shape (SIR 0750 P16)
- Micro-Quik Indexable Boring Bars