Shop All Indexable Boring Bars
Micro-Quik
Boring Bar, 3 in L, Carbide
Mfr # QBB-3601800
Zoro # G8309944
product price: $71.15
/ea
$71.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 3/8 in
- Overall Length 3 in
- Bore Dia. .360"
- Cutting Direction Right Hand
- Bore Depth 1.800"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro-Quik
- MFR # QBB-3601800
- Zoro # G8309944
- UPC # 728709154014
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/8 in |
Overall Length | 3 in |
Bore Dia. | .360" |
Bore Depth | 1.800" |
Radius | 0.0050 in |
Max. Bore Depth | 1.8000 in |
Min. Bore Dia. | 0.3600 in |
Corner Radius | 0.005" |
Groove Width | 0.2000" |
Neck Dia. | 0.2700" |
Description
Boring Bar, Boring, Bright (Uncoated), 0.1725 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 11 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (ZWEG083C46S-11' 0)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 1/8 (C23129)
- KO-KEN Universal Socket 8mm 6 Point 34mm 1/4 Sq. Drive (2440M-8)
- WIHA Adjustable Wrench 8-in. (76201)
- MICRO-QUIK Boring Bar, 3 in L, Carbide (QBB-2301600X)
- MICRO-QUIK Boring Bar, 2 in L, Carbide (QBB-320500X)
- MICRO-QUIK Boring Bar, 2 in L, Carbide (QBB-180750X)
- MICRO-QUIK Boring Bar, 4-1/2 in L, Carbide (QBB-4603000X)
- MICRO-QUIK Boring Bar, 2 in L, Carbide (QBB-320500)
- MICRO-QUIK Boring Bar, 2 in L, Carbide (QBB-140800)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-320750)
- Micro-Quik Indexable Boring Bars