Shop All Indexable Boring Bars
Micro-Quik
Boring Bar, 3 in L, Carbide
Mfr # QBB-3601500
Zoro # G8280483
product price: $71.15
/ea
$71.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 in
- Shank Dia. 3/8 in
- Bore Dia. .360"
- Bore Depth 1.500"
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro-Quik
- MFR # QBB-3601500
- Zoro # G8280483
- UPC # 728709153994
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 3 in |
Shank Dia. | 3/8 in |
Bore Dia. | .360" |
Bore Depth | 1.500" |
Radius | 0.0050 in |
Min. Bore Dia. | 0.3600 in |
Max. Bore Depth | 1-1/2 in |
Groove Width | 0.2000" |
Corner Radius | 0.005" |
Neck Dia. | 0.2700" |
Description
Boring Bar, Boring, Bright (Uncoated), 0.1725 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/16"-20 HSS Machine and Fraction Hand Bottoming Tap, Tap Thread Size: 7/16"-20 (DWT54663)
- PRECISION BRAND Tool Wrap, 50 Ft, 309 SS (20610)
- DEWALT Pliers Compnd Long Nose (DWHT70277)
- BALDOR-RELIANCE Pedestal, Industrial, Cast Iron 6"-10 (GA16)
- MICRO-QUIK Boring Bar, 1-1/2 in L, Carbide (QBB-110300)
- MICRO-QUIK Boring Bar, 3 in L, Carbide (QBB-2301600X)
- MICRO-QUIK Boring Bar, 4-1/2 in L, Carbide (QBB-4603000X)
- MICRO-QUIK Boring Bar, 2 in L, Carbide (QBB-180750X)
- MICRO-QUIK Boring Bar, 1-1/2 in L, Carbide (QBB-120350)
- MICRO-QUIK Boring Bar, 1-1/2 in L, Carbide (QBB-110500)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-180750)
- Micro-Quik Indexable Boring Bars