Shop All Indexable Boring Bars
Micro-Quik
Boring Bar, 3 in L, Carbide
Mfr # QBB-3201500X
Zoro # G7850412
product price: $77.49
/ea
Free Shipping & Returns
$77.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/8 in
- Overall Length 3 in
- Bore Dia. .320"
- Bore Depth 1.500"
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro-Quik
- MFR # QBB-3201500X
- Zoro # G7850412
- UPC # 728709153840
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/8 in |
Overall Length | 3 in |
Bore Dia. | .320" |
Bore Depth | 1.500" |
Radius | 0.0050 in |
Max. Bore Depth | 1-1/2 in |
Min. Bore Dia. | 0.3200 in |
Corner Radius | 0.005" |
Neck Dia. | 0.2400" |
Groove Width | 0.2000" |
Description
Boring Bar, Boring, AlTiN, 0.1325 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL PACKOUT XL Tool Box, Impact-Resistant, Polymer, Black/Red, 22 in W x 16 in D x 19 in H (48-22-8429)
- GEARWRENCH 1" Drive Impact Extension 7" (84298)
- CE TOOLS. CE Tools Extreme Visibility 10 oz Standard Extreme Visibility Marking Chalk Fluorescent Pink (CET102P)
- APEX TOOL GROUP 1/4" Square Drive, 10mm Metric Socket, 6 Points (10MM21)
- MICRO-QUIK Boring Bar, 2 in L, Carbide (QBB-200750)
- MICRO-QUIK Boring Bar, 2 in L, Carbide (QBB-320500)
- MICRO-QUIK Boring Bar, 3 in L, Carbide (QBB-2301600X)
- MICRO-QUIK Boring Bar, 2 in L, Carbide (QBB-180750X)
- MICRO-QUIK Boring Bar, 2 in L, Carbide (QBB-140800)
- MICRO-QUIK Boring Bar, 1-1/2 in L, Carbide (QBB-110300)
- MICRO 100 Threading Tool, 63.00mm L, Carbide (ITM-087432G)
- Micro-Quik Indexable Boring Bars