Shop All Indexable Boring Bars
Micro-Quik
Boring Bar, 3 in L, Carbide
Mfr # QBB-2901750
Zoro # G8253113
product price: $56.55
/ea
$56.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 in
- Shank Dia. 5/16 in
- Bore Dia. .290"
- Cutting Direction Right Hand
- Bore Depth 1.750"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro-Quik
- MFR # QBB-2901750
- Zoro # G8253113
- UPC # 728709153734
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 3 in |
Shank Dia. | 5/16 in |
Bore Dia. | .290" |
Bore Depth | 1.750" |
Radius | 0.0050 in |
Max. Bore Depth | 1-3/4 in |
Min. Bore Dia. | 0.2900 in |
Corner Radius | 0.005" |
Groove Width | 0.2000" |
Neck Dia. | 0.2170" |
Description
Boring Bar, Boring, Bright (Uncoated), 0.1338 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Polisher Kit, 20V, Size: 7 in (DCM849P2/DCB205)
- VULCAN Plier Long Nose Lock 9In (JL-NP025)
- MARTIN TOOLS SPROCKET & GEAR WRENCH ENGINEER 1-1/8 BLK (MT707)
- PROTO 3/4 in Drive, 2-3/16" Triple Square SAE Socket, 12 Points (J5570)
- MICRO-QUIK Boring Bar, 2 in L, Carbide (QBB-180750X)
- MICRO-QUIK Boring Bar, 1-1/2 in L, Carbide (QBB-110500)
- MICRO-QUIK Boring Bar, 1-1/2 in L, Carbide (QBB-110300)
- MICRO-QUIK Boring Bar, 1-1/2 in L, Carbide (QBB-120350)
- MICRO-QUIK Boring Bar, 2-1/2 in L, Carbide (QBB-3201250X)
- MICRO-QUIK Boring Bar, 3 in L, Carbide (QBB-2001500)
- ULTRA-DEX USA Indexable Boring Bar, A08M STUPL2-312, 6 in L, High Speed Steel, Triangle Insert Shape (A08M STUPL2)
- Micro-Quik Indexable Tools