Shop All Indexable Boring Bars
Micro-Quik
Boring Bar, 3-1/2 in L, Carbide
Mfr # QBB-4902000X
Zoro # G8224684
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-1/2 in
- Shank Dia. 1/2 in
- Bore Dia. .490"
- Bore Depth 2.000"
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro-Quik
- MFR # QBB-4902000X
- Zoro # G8224684
- UPC # 728709154281
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 3-1/2 in |
Shank Dia. | 1/2 in |
Bore Dia. | .490" |
Bore Depth | 2.000" |
Radius | 0.0050 in |
Max. Bore Depth | 2 in |
Min. Bore Dia. | 0.4900 in |
Corner Radius | 0.005" |
Neck Dia. | 0.3670" |
Groove Width | 0.3000" |
Description
Boring Bar, Boring, AlTiN, 0.2400 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ST LOUIS PNEUMATIC Mini Angle Head Die Grinder, 12000 rpm (SLP-83160)
- PALADIN TOOLS Pro-Grip Stripper, Fiberoptic (PA1171)
- STARRETT AGD Indicator, Flat-End Stl Pnt, 3/8" dia. (PT06632-18)
- BONDHUS Metric L-Shape Hex Key, 27 mm Tip Size (12295)
- MICRO-QUIK Boring Bar, 2 in L, Carbide (QBB-200750)
- MICRO-QUIK Boring Bar, 2 in L, Carbide (QBB-320500)
- MICRO-QUIK Boring Bar, 2-1/2 in L, Carbide (QBB-3201250X)
- MICRO-QUIK Boring Bar, 3 in L, Carbide (QBB-3201800)
- MICRO-QUIK Boring Bar, 3 in L, Carbide (QBB-2001500)
- MICRO-QUIK Boring Bar, 4-1/2 in L, Carbide (QBB-4603000X)
- ULTRA-DEX USA Indexable Boring Bar, S06K STFCR2, 5 in L, High Speed Steel, Triangle Insert Shape (S06K STFCR2-203)
- Micro-Quik Indexable Boring Bars