Shop All Indexable Boring Bars
Micro-Quik
Boring Bar, 3-1/2 in L, Carbide
Mfr # QBB-4602000X
Zoro # G8350361
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2 in
- Overall Length 3-1/2 in
- Bore Dia. .460"
- Cutting Direction Right Hand
- Bore Depth 2.000"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro-Quik
- MFR # QBB-4602000X
- Zoro # G8350361
- UPC # 728709154168
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1/2 in |
Overall Length | 3-1/2 in |
Bore Dia. | .460" |
Bore Depth | 2.000" |
Radius | 0.0050 in |
Max. Bore Depth | 2 in |
Min. Bore Dia. | 0.4600 in |
Corner Radius | 0.005" |
Groove Width | 0.3000" |
Neck Dia. | 0.3450" |
Description
Boring Bar, Boring, AlTiN, 0.2100 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Clip Loop Coil Tether, 45/64" W, PK10 (1500060)
- DRILL AMERICA 1-13/64" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (DWDRSD1-13/64)
- K-TOOL INTERNATIONAL 1/2" Drive, 3/4" SAE Socket, 6 Points (KTI-23224)
- PROTO 3/8 in Drive, 15/16" 12 pt SAE Socket, 12 Points (J5230-TT)
- MICRO-QUIK Boring Bar, 2 in L, Carbide (QBB-320500X)
- MICRO-QUIK Boring Bar, 3 in L, Carbide (QBB-2001500)
- MICRO-QUIK Boring Bar, 2 in L, Carbide (QBB-140800)
- MICRO-QUIK Boring Bar, 2 in L, Carbide (QBB-180750X)
- MICRO-QUIK Boring Bar, 1-1/2 in L, Carbide (QBB-110500)
- MICRO-QUIK Boring Bar, 3 in L, Carbide (QBB-2301600X)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-1601000X)
- Micro-Quik Indexable Boring Bars