Shop All Indexable Boring Bars
Micro-Quik
Boring Bar, 3-1/2 in L, Carbide
Mfr # QBB-3602000X
Zoro # G8275854
product price: $84.89
/ea
Free Shipping & Returns
$84.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/8 in
- Overall Length 3-1/2 in
- Bore Dia. .360"
- Cutting Direction Right Hand
- Bore Depth 2.000"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro-Quik
- MFR # QBB-3602000X
- Zoro # G8275854
- UPC # 728709154045
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/8 in |
Overall Length | 3-1/2 in |
Bore Dia. | .360" |
Bore Depth | 2.000" |
Radius | 0.0050 in |
Min. Bore Dia. | 0.3600 in |
Max. Bore Depth | 2 in |
Neck Dia. | 0.2700" |
Corner Radius | 0.005" |
Groove Width | 0.2000" |
Description
Boring Bar, Boring, AlTiN, 0.1725 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 1/4" Drive, 14mm Metric Socket, 6 Points (KTI-26214)
- HARVEY TOOL End Mill for Exotic Alloys - Square, 0.0780" (5/64) (841678-C6)
- RIDGID Stop Screws, PK2 (39790)
- NANUK CASES Case with Foam Insert for 28 Knives, Red, 915S-080RD-0A0-21053 (915S-080RD-0A0-21053)
- MICRO-QUIK Boring Bar, 3 in L, Carbide (QBB-3201800)
- MICRO-QUIK Boring Bar, 1-1/2 in L, Carbide (QBB-120350)
- MICRO-QUIK Boring Bar, 2 in L, Carbide (QBB-320500X)
- MICRO-QUIK Boring Bar, 2 in L, Carbide (QBB-200750)
- MICRO-QUIK Boring Bar, 2 in L, Carbide (QBB-320500)
- MICRO-QUIK Boring Bar, 3 in L, Carbide (QBB-2001500)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200400SG)
- Micro-Quik Indexable Tools