Shop All Indexable Boring Bars
Micro-Quik
Boring Bar, 3-1/2 in L, Carbide
Mfr # QBB-3202000X
Zoro # G8343815
product price: $88.15
/ea
Free Shipping & Returns
$88.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/8 in
- Overall Length 3-1/2 in
- Bore Dia. .320"
- Bore Depth 2.000"
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro-Quik
- MFR # QBB-3202000X
- Zoro # G8343815
- UPC # 728709153888
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/8 in |
Overall Length | 3-1/2 in |
Bore Dia. | .320" |
Bore Depth | 2.000" |
Radius | 0.0050 in |
Max. Bore Depth | 2 in |
Min. Bore Dia. | 0.3200 in |
Groove Width | 0.2000" |
Neck Dia. | 0.2400" |
Corner Radius | 0.005" |
Description
Boring Bar, Boring, AlTiN, 0.1325 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, #10-32, Plug, UNF, 2 Flutes, Oxide (1612401)
- DYNABRADE Pneumatic Finishing Sander, 0.3 HP (57400)
- GEARWRENCH 1/2" Drive 1/2" F x 3/8" M Impact Adapter (84643)
- MILWAUKEE TOOL Ratchet, Cordless, 12V DC, 55 ft-lb Torque (2557-20, 48-11-2440)
- MICRO-QUIK Boring Bar, 2 in L, Carbide (QBB-180750X)
- MICRO-QUIK Boring Bar, 1-1/2 in L, Carbide (QBB-110500)
- MICRO-QUIK Boring Bar, 2 in L, Carbide (QBB-200750)
- MICRO-QUIK Boring Bar, 4-1/2 in L, Carbide (QBB-4603000X)
- MICRO-QUIK Boring Bar, 3 in L, Carbide (QBB-2301600X)
- MICRO-QUIK Boring Bar, 2 in L, Carbide (QBB-320500X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-230600)
- Micro-Quik Indexable Boring Bars