Shop All Indexable Boring Bars
Micro-Quik
Boring Bar, 2 in L, Carbide
Mfr # QBB-230500X
Zoro # G8212802
product price: $57.19
/ea
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 5/16 in
- Overall Length 2 in
- Bore Dia. .230"
- Cutting Direction Right Hand
- Bore Depth .500"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro-Quik
- MFR # QBB-230500X
- Zoro # G8212802
- UPC # 728709153642
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 5/16 in |
Overall Length | 2 in |
Bore Dia. | .230" |
Bore Depth | .500" |
Radius | 0.0050 in |
Min. Bore Dia. | 0.2300 in |
Max. Bore Depth | 1/2 in |
Groove Width | 0.2000" |
Corner Radius | 0.005" |
Neck Dia. | 11/64" |
Description
Boring Bar, Boring, AlTiN, 0.0738 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Xt Endmill 20Mm X 1.0R (61018703)
- PLATT Protective Case, 20-1/4"L x 17"W (369TH-SGSH)
- K-TOOL INTERNATIONAL 3/8" Drive SAE, Metric, 47 pcs (KTI-22047)
- HOUGEN 1-1/4 in. Carbide Sheet Metal Holcutter (14340)
- MICRO-QUIK Boring Bar, 2 in L, Carbide (QBB-180750X)
- MICRO-QUIK Boring Bar, 3 in L, Carbide (QBB-2001500)
- MICRO-QUIK Boring Bar, 2 in L, Carbide (QBB-140800)
- MICRO-QUIK Boring Bar, 1-1/2 in L, Carbide (QBB-110300)
- MICRO-QUIK Boring Bar, 2 in L, Carbide (QBB-200750)
- MICRO-QUIK Boring Bar, 3 in L, Carbide (QBB-3201800)
- CARMEX Boring Bar, 2 in L, Carbide (MTR 5 R0.2 L15 BXC)
- Micro-Quik Indexable Tools