Shop All Indexable Boring Bars
Micro-Quik
Boring Bar, 2 in L, Carbide
Mfr # QBB-140800
Zoro # G7916176
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Shank Dia. 3/16 in
- Bore Dia. .140"
- Cutting Direction Right Hand
- Bore Depth .800"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro-Quik
- MFR # QBB-140800
- Zoro # G7916176
- UPC # 728709153253
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2 in |
Shank Dia. | 3/16 in |
Bore Dia. | .140" |
Bore Depth | .800" |
Radius | 0.0030 in |
Min. Bore Dia. | 0.1400 in |
Max. Bore Depth | 0.8000 in |
Groove Width | 1/8" |
Neck Dia. | 0.1050" |
Corner Radius | 0.003" |
Description
Boring Bar, Boring, Bright (Uncoated), 0.0463 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Standard Puller Set (J4290B)
- CHANNELLOCK Channellock® 337 7" High Leverage Diagonal Lap Joint Cutting Plier (337)
- WESTWARD Combination Wrench, 1-5/16", SAE, Satin (54RY95)
- CENTURY DRILL & TOOL Tap National Pipe Thread 1/4-18 Npt Drill Bit 7/16" Combo Pack (93202)
- MICRO-QUIK Boring Bar, 2 in L, Carbide (QBB-200750)
- MICRO-QUIK Boring Bar, 2 in L, Carbide (QBB-320500X)
- MICRO-QUIK Boring Bar, 1-1/2 in L, Carbide (QBB-110300)
- MICRO-QUIK Boring Bar, 2 in L, Carbide (QBB-320500)
- MICRO-QUIK Boring Bar, 4-1/2 in L, Carbide (QBB-4603000X)
- MICRO-QUIK Boring Bar, 2 in L, Carbide (QBB-180750X)
- MICRO 100 Standard, Boring Tools, Helical Back Rake, 0.275" Min Bore dia, Finish: AlTiN (HBB-3001500X)
- Micro-Quik Indexable Boring Bars